Shop All Socket Sets
Urrea
Reversible ratchet with offset design 1/4"
Mfr # 4749G
Zoro # G9834822
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Offset handle reversible ratchets
- Color Red
- Drive Size 1/4"
- Overall Length 6"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4749G
- Zoro # G9834822
- UPC # 660731663655
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Socket Depth | 0.79 |
Width | 5.91 |
Details
Includes | Offset handle reversible ratchets |
Color | Red |
Item | Ratchets |
Material | Plastic |
Application | Heavy duty |
Features | Quick release. Body completely coated with polypropylene. Ergonomic design. Impact resistant. Exceed ASME B107.110 2012 standard. Drive size: 1/4". Total length: 6". Head width: 7/8�. Head depth: 15/32�. Teeth: 72. Swing Arc: 5°. |
Description
Quick release. Body completely coated with polypropylene. Ergonomic design. Impact resistant. Exceed ASME B107.110 2012 standard. Drive size: 1/4". Total length: 6". Head width: 7/8”. Head depth: 15/32”. Teeth: 72. Swing Arc: 5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 17-1/2" Yellow Socket Rail includes 14 Clips (CSR2)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- ELESA Support clamp for panels and electro-welded mesh, PPR.25-4-C9 (PPR)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- CRAFTSMAN 3/8" Drive SAE, 32 pcs (CMMT12013)
- Urrea Socket Sets