Shop All Pullers
Urrea
Reversible Jaw Puller 7" type C
Mfr # 4046
Zoro # G9837631
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaw puller
- Capacity 5 tons
- For Use With . Max height: 3-1/2�. Capacity making them ideal for countiess jobs. Type C. 2 positions. Opening capacity: 7". Max height: 3-1/2�. Capacity: 5 tons
- Puller Length 7.32
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 7.32 |
Screw Width | 3.46 |
Details
Item | Jaw puller |
Includes | Jaw puller |
Capacity | 5 tons |
For Use With | . Max height: 3-1/2�. Capacity making them ideal for countiess jobs. Type C. 2 positions. Opening capacity: 7". Max height: 3-1/2�. Capacity: 5 tons |
Application | Industrial duty |
Material | Steel |
Hammer Weight | 3.71 |
Description
These pullers feature an self fastening system, making them ideal for countiess jobs. Type C. 2 positions. Opening capacity: 7". Max height: 3-1/2”. Capacity: 5 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- STARRETT Telescoping Gage Set (S229FZ)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070PF)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- URREA 6 ton straight jaw puller set 12PC without metal box (4213)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Reversible Jaw Puller 10" type C (4047)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- WILLIAMS Fj-20 Flange Jack (FJ-20)
- Urrea Pullers