Shop All Pullers
Urrea
Reversible Jaw Puller 6" type A
Mfr # 4044
Zoro # G9838532
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaw puller
- Capacity 5 tons
- For Use With . Max height: 3-1/2�. Capacity making them ideal for countiess jobs. Type A. Opening capacity: 6". Max height: 3-1/2�. Capacity: 5 tons
- Puller Length 7.87
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Puller Length | 7.87 |
Screw Width | 3.94 |
Details
Item | Jaw puller |
Includes | Jaw puller |
Capacity | 5 tons |
For Use With | . Max height: 3-1/2�. Capacity making them ideal for countiess jobs. Type A. Opening capacity: 6". Max height: 3-1/2�. Capacity: 5 tons |
Material | Steel |
Application | Industrial duty |
Hammer Weight | 2.36 |
Description
These pullers feature an self fastening system, making them ideal for countiess jobs. Type A. Opening capacity: 6". Max height: 3-1/2”. Capacity: 5 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- KEO 3/4 60 deg ZErO Flute CO Deburring Tool (53504)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (J07530L)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Reversible Jaw Puller 7" type C (4046)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- OTC Outer Tie Rod Remover (7503)
- Urrea Pullers and Separators