Shop All Chain Wrenches
Urrea
Reversible Chain Wrench 6 In
Mfr # 797C
Zoro # G9832171
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Pipe Capacity 6"
- Chain Length 31"
- Overall Length 47-1/4"
- Handle Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 797C
- Zoro # G9832171
- UPC # 660731621211
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 31" |
Overall Length | 47-1/4" |
Strap Width | 47.24 in |
Details
Item | Chain wrench |
Pipe Capacity | 6" |
Handle Material | Steel |
Application | Heavy duty |
Description
An indispensable tool to handle industrial and commercial piping. Urrea chain pipe wrenches fasten quickly and strongly in the most difficult positions. In addition, they are designed to offer extra leverage for the roughest work and for large diameter pipes. The two jaws can be inverted for even more efficient fastening from either side. This wrench fastens quickly in difficult positions, such as pipes very close to each other, in a ditch or gutter. Total length: 47-1/4”. Max pipe capacity: 6”. Chain length: 31”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058R)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- URREA Reversible Chain Wrench 4 In (796C)
- URREA Reversible Chain Wrench 1-1/2 (794C)
- RIDGID Chain Wrench 1 pc (31330)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- RIDGID Chain Wrench, Overall L 24 in. (C-24)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- Urrea Wrenches