Shop All Chain Wrenches
Urrea
Reversible Chain Wrench 2-1/2
Mfr # 795C
Zoro # G9831873
product price: $167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Pipe Capacity 2-1/2"
- Chain Length 17"
- Overall Length 28"
- Handle Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 795C
- Zoro # G9831873
- UPC # 660731621174
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 17" |
Overall Length | 28" |
Strap Width | 27.17 in |
Details
Item | Chain wrench |
Pipe Capacity | 2-1/2" |
Handle Material | Steel |
Application | Heavy duty |
Description
An indispensable tool to handle industrial and commercial piping. Urrea chain pipe wrenches fasten quickly and strongly in the most difficult positions. In addition, they are designed to offer extra leverage for the roughest work and for large diameter pipes. The two jaws can be inverted for even more efficient fastening from either side. This wrench fastens quickly in difficult positions, such as pipes very close to each other, in a ditch or gutter. Total length: 28”. Max pipe capacity: 2-1/2”. Chain length: 17”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BRUSH HOLDER KIT 120V (581058508)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- URREA Reversible Chain Wrench 6 In (797C)
- URREA Reversible Chain Wrench 4 In (796C)
- URREA Reversible Chain Wrench 1-1/2 (794C)
- GEARWRENCH 1/2" Drive Chain Wrench (2595D)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- RIDGID Chain Wrench, Overall L 24 in. (C-24)
- Urrea Wrenches