Shop All Chain Wrenches
Urrea
Reversible Chain Wrench 12 In
Mfr # 799C
Zoro # G9829819
product price: $1,174.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Pipe Capacity 12"
- Chain Length 54"
- Overall Length 63-3/4"
- Handle Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 799C
- Zoro # G9829819
- UPC # 660731621235
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 54" |
Overall Length | 63-3/4" |
Strap Width | 3.94 in |
Details
Item | Chain wrench |
Pipe Capacity | 12" |
Handle Material | Steel |
Application | Heavy duty |
Description
An indispensable tool to handle industrial and commercial piping. Urrea chain pipe wrenches fasten quickly and strongly in the most difficult positions. In addition, they are designed to offer extra leverage for the roughest work and for large diameter pipes. The two jaws can be inverted for even more efficient fastening from either side. This wrench fastens quickly in difficult positions, such as pipes very close to each other, in a ditch or gutter. Total length: 63-3/4”. Max pipe capacity: 12”. Chain length: 54”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #7 (11037)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- URREA Reversible Chain Wrench 6 In (797C)
- URREA Reversible Chain Wrench 1-1/2 (794C)
- URREA Reversible Chain Wrench 4 In (796C)
- WESTWARD Chain Wrench, Overall L 36 in. (39CG53)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- WILLIAMS Williams Pipe Chain Wrench, 12" (40222)
- RIDGID Chain Wrench 1 pc (31330)
- Urrea Chain Wrenches