Shop All Harnesses
Urrea
Rescue harness 40/44
Mfr # USA8B
Zoro # G9704141
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Length 14.17
- Width 9.84
- For Use With and shoulders
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14.17 |
Width | 9.84 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
For Use With | and shoulders |
Item | Harness |
Webbing Material | Polyester |
Type | Rescue |
Harness Application | Heavy duty |
Weight Capacity | 140 kg |
Description
Allows an upright vertical position. Harness Type: Rescue. Description: Full body with belt size. Size: 40-44. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back and shoulders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, S (DX1000)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 36/40 (USA3A)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- Urrea Fall Protection