Shop All Harnesses
Urrea
Rescue harness 36/40
Mfr # USA8A
Zoro # G9701350
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Harness Size 36-40
- Width 11.42
- For Use With and shoulders
- Length 9.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | 36-40 |
Width | 11.42 |
Length | 9.45 |
Strap Width | 1-3/4" |
Details
Color | Red |
For Use With | and shoulders |
Includes | Harness |
Item | Harness |
Type | Rescue |
Weight Capacity | 140 kg |
Webbing Material | Polyester |
Harness Application | Heavy duty |
Tensile strength | 4990.7 lb |
Description
Allows an upright vertical position. Harness Type: Rescue. Description: Full body with belt size. Size: 36-40. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back and shoulders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103031729)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness 36/40 (USA3A)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- Urrea Harnesses