Shop All Bit Sockets
Urrea
Replacement Torx® bit T50
Mfr # R5439T50
Zoro # G9834789
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfg. No. 543950W
- SAE or Metric SAE
- Tip Type Hex Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # R5439T50
- Zoro # G9834789
- UPC # 660731699081
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Replacement Bit |
For Use With | Mfg. No. 543950W |
SAE or Metric | SAE |
Tip Type | Hex Torx |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Size: T50. Replacement Torx® bit for item 543950W. Length: 2-11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-3/4" Long x 3/4" Wide, 18 TPI x 0.035 Thick (85904CLB82535)
- WESTWARD Tip (830-0390-1)
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. (H402)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- URREA Socket Set, SAE 1/2" Drive (5443-10M)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L (J54413/8)
- Urrea Sockets & Ratchets