Shop All Bit Sockets
Urrea
Replacement Torx bit T27
Mfr # R5239T27
Zoro # G9798529
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfg. No. 523927W
- SAE or Metric SAE
- Tip Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # R5239T27
- Zoro # G9798529
- UPC # 660731698985
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Replacement Bit |
For Use With | Mfg. No. 523927W |
SAE or Metric | SAE |
Tip Type | Torx |
Description
Polished mirror finish. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Replacement Torx bit for item 523927W. Size: T27. Length: 1-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tip, 3 In (830-2004-1)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523925W)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- Urrea Bit Sockets