Shop All Torque Multipliers
Urrea
Replacement, Torque Multiplier
Mfr # 6232R
Zoro # G9749389
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Super duty
- Includes Torque multiplier repair kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6232R
- Zoro # G9749389
- UPC # 660731660807
- Country of Origin Germany
- Category Torque Multipliers
Details
Item | Torque multipliers |
Material | Steel |
Application | Super duty |
Includes | Torque multiplier repair kit |
Description
Torque multiplier repair kit. Gear for model: 6232.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP KDK-203 Type Extension Turning Bar Holder (3900-5433)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J6907M)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- URREA Replacement, Torque Multiplier (6212R)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- URREA Replacement, Torque Multiplier (6202AR)
- WRIGHT TOOL Torque Multiplier 3/4" Sq F - 1" Sq M O (9S292)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- GEARWRENCH 750 Foot Pound Torque Multiplier (64-830G)
- WRIGHT TOOL Torque Multiplier 1/2" Sq F - 1" Sq M O (9S393A)
- Urrea Torque Multipliers