Shop All Torque Multipliers
Urrea
Replacement, Torque Multiplier
Mfr # 6212R
Zoro # G9750314
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Torque multiplier repair kit
- Material Steel
- Application Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6212R
- Zoro # G9750314
- UPC # 660731660784
- Country of Origin Germany
- Category Torque Multipliers
Details
Item | Torque multipliers |
Includes | Torque multiplier repair kit |
Material | Steel |
Application | Super duty |
Description
Torque multiplier repair kit. Gear for model: 6212.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-12AH-D)
- WALBOARD Knives 8 in. Text'D Hdl Tape (TH-08)
- RIDGID Spring, Torsion .85 Od (26872)
- AMPCO SAFETY TOOLS 18 in L 3 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-213)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- GEARWRENCH 750 Foot Pound Torque Multiplier (64-830G)
- CENTRAL TOOLS $Torque Multiplier - 1/2" Dr 4:1 (CE6380)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- Urrea Torque Wrenches