Shop All Buffing Wheels
Urrea
Replacement stone pads for 2392
Mfr # 2392A
Zoro # G0294218
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stone
- Color Black
- Length 0.39
- Width 2.76
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2392A
- Zoro # G0294218
- UPC # 660731605822
- Country of Origin Taiwan, Province of China
- Category Buffing Wheels
Dimensions
Length | 0.39 |
Width | 2.76 |
Details
Item | Pad |
Material | Stone |
Color | Black |
Application | Industrial duty |
Description
Replacement stone pads for 2392. Stone length 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #320 (M-169020)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWx1/4in (66254433504)
- URREA Polishing stone pads for polisher 2390 (2390B)
- URREA Trim pad remover (2331)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- DICO PRODUCTS BUFFING WHEEL COTTON 6in. (7500016)
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 2" dia. x 1/2" (7000121)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- TOTALTURF 0.25 In. Drill Arbor For Buffing Wheel (TO96378)
- Urrea Buffing Wheels