Shop All Wrench Accessories
Urrea
Replacement mobile jaw for pipe wrench 8"
Mfr # 808B
Zoro # G9831392
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Movable jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 808B
- Zoro # G9831392
- UPC # 660731621310
- Country of Origin Spain
- Category Wrench Accessories
Details
Tool Storage Type Included | Movable jaws |
Description
For 14”, 18”, 24”, 36” & 48” HEAVY-DUTY (all) iron pipe wrenches and aluminum pipe wrenches. Any single piece can be replaced singly, or the whole set can be replaced. Measure for stillson: 808HD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Steel (AM2PBCG)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- DRILL AMERICA m25x1.5 HSS Metric Hand Tap (DWTSMT25X1.5)
- KRAFT TOOL Round End Magnesium Hand Fl, 12" x 3-1/4 (CF072)
- URREA Fixed heel jaw and pins for 836HD, 836A (836C)
- URREA Fixed heel jaw and pins for 824HD, 824A (824C)
- URREA Replacement mobile jaw for pipe wrench for 824HD, 824A (824B)
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- URREA Fixed heel jaw and pins for 818HD, 818A (818C)
- AFC CABLE SYSTEMS AFC Cable Systems 5601-22-AFC 0.38 in. x 25 ft. Reduced Flex Wall Aluminum Conduit (568046)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- Urrea Wrenches