Shop All Bench Vises
Urrea
Replacement jaw for vise 428N
Mfr # 428NK
Zoro # G9813929
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Distance Between Centers (In.) 4"
- Features Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 426N. Distance between holes: 4”. Screw measurement (A): 1/2”. Screw measurement (B): 1/4". Screws included: 2. Jaws included: 2 (1pair).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 428NK
- Zoro # G9813929
- UPC # 660731902433
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Material | Steel |
Distance Between Centers (In.) | 4" |
Item | Workbench vises |
Features | Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 426N. Distance between holes: 4”. Screw measurement (A): 1/2”. Screw measurement (B): 1/4". Screws included: 2. Jaws included: 2 (1pair). |
Description
The URREA 428NK Replacement jaw for vise is the durable replacement part you need. It's made from hardened steel and fine polished, which provides excellent grip. The jaws are serrated machinist jaws that provide excellent grip for holding projects. This product comes with two pairs of jaws with mounting screws, which fit the model 426N. The distance between holes is 4", while screw measurement is 1/2" and screw measurement is 1/4". Screws included are 2, while jaws included are 2. The URREA 428NK Replacement jaw for vise will help get your project done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- MARSHALLTOWN TAPING KNIFE 10"" SS (SSTK10)
- URREA Industrial bench vise 6" (426N)
- LIGHT HOUSE BEAUTY 8 in. Mechanics Vise Reversible Jaw with Swivel Base (LI3681470)
- MAHR Bench Center, C.D. 0 to 350mm (4622201)
- JPW INDUSTRIES 6 General Purpose Bench Vise (11106)
- BESSEY 4" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF4SB)
- TOLSEN Bench Vise 15.5lbs Hardened and Tempered Jaws, Arc Anvil, Vertical and Horizontal Clamping (10804)
- PALMGREN 4" Quick Action Vise (9612421)
- Urrea Vises & Presses