Shop All Bench Vises
Urrea
Replacement jaw for vise 426N
Mfr # 426NK
Zoro # G9831322
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Distance Between Centers (In.) 4"
- Features Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 426N. Distance between holes: 4”. Screw measurement (A): 1/2”. Screw measurement (B): 1/4". Screws included: 2. Jaws included: 2 (1pair).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 426NK
- Zoro # G9831322
- UPC # 660731902426
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Material | Steel |
Distance Between Centers (In.) | 4" |
Item | Workbench vises |
Features | Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 426N. Distance between holes: 4”. Screw measurement (A): 1/2”. Screw measurement (B): 1/4". Screws included: 2. Jaws included: 2 (1pair). |
Description
If you need a replacement jaw for your vise, URREA's 426NK Replacement Jaw is the perfect choice. The jaws feature diamond type texture and fine polished to provide an excellent grip on projects. Made from hardened steel, these serrated machinist jaws are compatible with URREA model 426N. Comes with two pairs of jaws and mounting screws, as well as two screws included and two screws included. This URREA 426NK Replacement Jaw is everything you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Pro Stainless Steel V-Notch Trowel 1/2 in. x 1/2 in. (G02365)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- URREA Industrial bench vise 6" (426N)
- MILWAUKEE TOOL & EQUIPMENT Morgan 180 Machinist Vise (1118000)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- WOODWARD FAB 5" Cast Iron Drill Press Vise with Hardened Jaws (WFV5)
- WILTON 4" Cross Slide Drill Press Vise (11694)
- MILWAUKEE TOOL & EQUIPMENT Morgan 60 Machinist Vise (1106000)
- Urrea Bench Vises