Shop All Bench Vises
Urrea
Replacement jaw for vise 424N
Mfr # 424NK
Zoro # G9827813
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 424N. Distance between holes: 2-1/2”. Screw measurement (A): 1/2”. Screw measurement (B): 3/16". Screws included: 2. Jaws included: 2 (1pair).
- Distance Between Centers (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 424NK
- Zoro # G9827813
- UPC # 660731902402
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Material | Steel |
Features | Carbon steel. Diamond type texture. Fine polished. Made from hardened steel. Serrated machinist jaws provides excellent grip for holding projects. Includes one pair of jaws with mounting screws. Replacement jaws for model: 424N. Distance between holes: 2-1/2”. Screw measurement (A): 1/2”. Screw measurement (B): 3/16". Screws included: 2. Jaws included: 2 (1pair). |
Distance Between Centers (In.) | 2-1/2" |
Item | Workbench vises |
Description
This URREA 424NK Replacement jaw for vise is the perfect part you need to complete your tool. The jaws are made from hardened steel and feature diamond type texture, fine polished finish, and serrated machinist jaws. It comes with two pairs of jaws with mounting screws. The distance between holes measures 2 1/2". Screw measurement is 1/2" and screw measurement is 3/16". Screws included are 2 and jaws included are 2. Your URREA 424NK Replacement jaw for vise will be a welcome addition to your tool set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo 69PTBJ0010C Cinch Clamp Tool, 3/8 to 1 in Crimping, Comfort-Grip Handle (69PTBJ0010C)
- WARNER Painter's Series 8" Flex Joint Knife, w/Hammer Cap™, Carbon Steel (11222)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- URREA Industrial bench vise 6" (426N)
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- BESSEY Bessey Tools BV-MPV5 5 in. Heavy Duty Multi Purpose Vise (198742)
- GLOBAL INDUSTRIAL Bench Chain Vise, 1/2, 6 Pipe Capacity (604074)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- BIG HORN 4 Inch Bench Vise (19283)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (11104)
- Urrea Vises & Presses