Shop All Wire Strippers & Crimpers
Urrea
Replacement for 307 Multifunction cable stripper 4.9"
Mfr # R307
Zoro # G0278547
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Industrial duty
- Number of Pieces 1
- Includes Replacement blade
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # R307
- Zoro # G0278547
- UPC # 660731901412
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 4.33 |
Details
Material | Steel |
Application | Industrial duty |
Number of Pieces | 1 |
Includes | Replacement blade |
Handle Color | Silver |
Item | Blade |
Description
Replacement blade. Cuts and strips round and flat cable. Stripping length 1/2 “and 1/4”. Reversible cartridge according coaxial cable diameter. Adjustment knob regulates blade height. Large finger loop promotes rotation during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- BIG HORN 7 Inch Long x 9/16 Inch Wide Carpenter's Pencil, PK 12 (19854)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251654)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- URREA Universal wire stripper 10-20AWG (296)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Aviation tin snip straight, yellow (303S)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- KLEIN TOOLS 8 1/2 in Wire Stripper (1001)
- Urrea Crimping Tools