Shop All Wire Strippers & Crimpers
Urrea
Replacement for 306 Cable Stripper
Mfr # R306
Zoro # G0308796
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Industrial duty
- Number of Pieces 1
- Includes Replacement blade
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # R306
- Zoro # G0308796
- UPC # 660731901399
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 4.33 |
Details
Material | Steel |
Application | Industrial duty |
Number of Pieces | 1 |
Includes | Replacement blade |
Handle Color | Silver |
Item | Blade |
Description
Replacement blade. Cuts and strips round and flat cable. Screw for depth adjustment. Removes jacket insulation without damaging the conductors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- MILWAUKEE TOOL Hawkbill Fixed Blade Knife (48-22-1925)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- URREA Universal wire stripper 10-20AWG (296)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- URREA Aviation tin snip straight, yellow (303S)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 3/16 - 5/16 (CSR-316)
- Urrea Wire Strippers & Crimpers