Shop All Pliers Parts
Urrea
Replacement for 303 Plier
Mfr # R303
Zoro # G9792262
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3.15
- Includes Replacement blade
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # R303
- Zoro # G9792262
- UPC # 660731901368
- Country of Origin Taiwan, Province of China
- Category Pliers Parts
Dimensions
Overall Length | 3.15 |
Details
Material | Steel |
Includes | Replacement blade |
Plier Item | Replacement blade |
Handle Color | Black |
Description
Replacement blade. Cuts and strips round and flat cable. Stripping length 1/2 “and 1/4”. Crimping dies are precision ground from high-carbon steel. Ratcheting system for uniform pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carriage, Asm 1224 (49992)
- WESTWARD 1/4", 3/8", 1/2" Drive Impact Bit Socket Set, SAE, 12 pcs (4PRH7)
- LION GUN 18-Volt 1/2" Torque Wrench (LIONGUN-.25)
- MAYHEW Mini Prybar (MY98602)
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- INGERSOLL-RAND 8 Inch Diagonal Pliers (755603X)
- KNIPEX Dual Component Plastic Jaws for 81, PK2 (81 19 250 V02)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 400)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (44 29 J61)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- Urrea Hand Tool Parts