Shop All Pliers Parts
Urrea
Replacement for 302 Plier
Mfr # R302
Zoro # G9796584
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Replacement blade
- Material Steel
- Overall Length 3.15
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # R302
- Zoro # G9796584
- UPC # 660731901344
- Country of Origin Taiwan, Province of China
- Category Pliers Parts
Dimensions
Overall Length | 3.15 |
Details
Includes | Replacement blade |
Material | Steel |
Plier Item | Replacement blade |
Handle Color | Black |
Description
Replacement blade. Cuts and strips round and flat cable. Stripping length 1/2 “and 1/4”. Removable screw for connectors DEC type. Crimping dies are precision ground from high-carbon steel. Ratcheting system for uniform pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 45/64 (C20745)
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 3/8"R (CFE672K)
- CENTURY DRILL & TOOL #21 Jobber Length Drill Bit (11421)
- TOUGHBUILT Left Cut Aviation Snips (TB-H4-60-L)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- KNIPEX Spare Tips, 3 1/2" Spare Tips for 4, PK2 (44 29 J51)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- CHANNELLOCK Replacement Internal and External Tips for 927, Steel (927T)
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- INGERSOLL-RAND 8 Inch Long Nose Pliers (755606X)
- Urrea Hand Tool Parts