Shop All Wire Strippers & Crimpers
Urrea
Replacement blade for 313, Cable Stripper
Mfr # R313
Zoro # G0279712
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Industrial duty
- Includes Replacement blade
- Handle Color Silver
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # R313
- Zoro # G0279712
- UPC # 660731901498
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 3.15 |
Details
Material | Steel |
Application | Industrial duty |
Includes | Replacement blade |
Handle Color | Silver |
Item | Blade |
Description
Quick and easy wire stripping and cutting via single action squeezing motion. Blade made of SK5 steel increases sharp life. Adjustable stripping length up to 1 inch. Removes jacket insulation without damaging the wire. Replacement blade for 313.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Standard Lock Down Insert, 16inL, 1-1/2inH (TSI-SLD)
- OTC Puller Set, 5 Pieces, Push (1180)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- URREA Aviation tin snip straight, yellow (303S)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Universal wire stripper 10-20AWG (296)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- QUICKCABLE Red Cable Stripper (4215-2001)
- Urrea Crimping Tools