Shop All Punch Down Tools
Urrea
Replacement blade, 66 Punch Down tool
Mfr # R309A
Zoro # G9774105
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 66 and 88/30
- Includes Replacement blade
- Primary Crimping Application Industrial duty
- Description/Special Features Replacement blade
- Overall Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # R309A
- Zoro # G9774105
- UPC # 660731901443
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Overall Length | 3.15 |
Details
Item | Replacement blade |
Blade Type | 66 and 88/30 |
Includes | Replacement blade |
Primary Crimping Application | Industrial duty |
Description/Special Features | Replacement blade |
Description
Terminate cable in variety of crossconnect panels, blocks and keystonejacks. Integrated hook and spudger for fast, easy manipulation of wire and small components. Includes double end blade type 66 & 88/110. Impact intensity regulator (High / Low). Offers a quick and easy blade change system. Blade: 66
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- KILLARK Conduit Body Cover, 1 in. (370)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- IDEAL Punch Down Tool w/110 Blade (35-485)
- PROSKIT Punch Down Tool w/110 and 66 Combi-Bld (CP-3148)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- Urrea Punch Down Tools