Shop All Grease Gun Accessories
Urrea
Reinforced grease control valves 8,000 psi
Mfr # 23616
Zoro # G9711570
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With pressure psi
- Material Steel
- Application Industrial duty
- Color Silver
- Includes Grease control valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23616
- Zoro # G9711570
- UPC # 660731699555
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 3.94 |
Width | 10.39 |
Details
Item | Control valves |
For Use With | pressure psi |
Material | Steel |
Application | Industrial duty |
Color | Silver |
Includes | Grease control valves |
Max. Pressure (PSI) | 8,000 psi |
Description
For super duty use grease and work maintenance preventive. 360° + two Z rotary connector pivots. Max pressure: 10,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (1032010)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633702M)
- GAST Compressor Pump, Diaph, 1/8 HP, 7-47/64in.L (22D1180-202-1005)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- URREA Reinforced grease control valves 10,000 psi (23615)
- URREA Z type rotary connector 6,000 psi (23617)
- URREA Quick coupler for grease gun 8,000 psi (23604)
- MILTON Seal Off Dispenser (S3209)
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- MILTON Replacement Hose Whip for 504, 15" (510)
- DIXON Grease Whip Male NPT, 1/8" (0010055C)
- Urrea Grease Gun Accessories