Shop All Hand Files and Rasps
Urrea
Regular triangular file 6"
Mfr # UFTR6
Zoro # G0334443
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 0.396"
- Application Industrial duty
- Includes 5 file
- Width 0.397/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFTR6
- Zoro # G0334443
- UPC # 660731697421
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 0.396" |
Width | 0.397/16" |
Details
Item | Files |
Profile Shape | Triangular |
Application | Industrial duty |
Includes | 5 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 6”. Width: 7/16”. Use: Regular.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- MITUTOYO Height Gage 8In. (570-244)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- DRILL AMERICA 11/32" Tin Coated Jobber Length Drill Bit (DWDTN11/32)
- URREA Heavy duty triangular file 8" (UFTP8)
- URREA Half round bastard files 10" (UFMB10)
- URREA Flat smooth file 8" (UFPM8)
- URREA Flat smooth file 10" (UFPM10)
- URREA Half round smooth files 8" (UFMM8)
- URREA Heavy duty triangular file 7" (UFTP7)
- PFERD 10" Square File - DIY Packaged - Bastard Cut, with Handle (11090P)
- Urrea Hand Files and Rasps