Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 9/16" Spl Comb
Mfr # 1218CMR
Zoro # G9711184
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Material Steel
- Includes Spline reversible ratcheting wrenches
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 9/16". Total length: 7-1/2".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1218CMR
- Zoro # G9711184
- UPC # 660731698848
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-1/2" |
Details
Material | Steel |
Includes | Spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 9/16". Total length: 7-1/2". |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 9/16". Total length: 7-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- TEKTON 19-Tool Combination Wrench Wall Hanger Black (OWH11119)
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs (J74252)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 1/2" opening size. (WER48)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 9X10 Mm opening size. (1182M)
- WILLIAMS Williams Ratchet, 1" D, 20-1/8" (X-51B)
- Urrea Ratcheting Wrenches