Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 5/8" Spl Comb
Mfr # 1220CMR
Zoro # G9712724
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-7/16"
- Material Steel
- Includes Spline reversible ratcheting wrenches
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 5/8". Total length: 8-7/16".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1220CMR
- Zoro # G9712724
- UPC # 660731698855
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-7/16" |
Details
Material | Steel |
Includes | Spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 5/8". Total length: 8-7/16". |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 5/8". Total length: 8-7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- PRIME-LINE Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM Single Pack (G02773)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- BON TOOL Bon 84-843 Pencil, White Casing Medium Red Lead, (72/Pkg) (84-843)
- URREA Combination Ratchet Wrench, 1". (1232CM)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- URREA Combination Ratchet Wrench, 13Mm. (1213MCM)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- GEARWRENCH 14 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86759)
- Urrea Wrenches