Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 5/16" Spl Comb
Mfr # 1210CMR
Zoro # G9729999
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-11/16"
- Material Steel
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 5/16". Total length: 5-11/16".
- Includes Spline reversible ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210CMR
- Zoro # G9729999
- UPC # 660731698800
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-11/16" |
Details
Material | Steel |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 5/16". Total length: 5-11/16". |
Includes | Spline reversible ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 5/16". Total length: 5-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes (1410103400)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/16 (44212)
- MILWAUKEE TOOL 3/8" X 1-1/16" Stop Bit SDS-PLUS (48-20-7651)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA 3/8" Extralong comb wrench (1212L)
- WESTWARD Ratcheting Wrench, Head Size 11mm (4NZL7)
- Urrea Wrenches