Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 3/8" Spl Comb
Mfr # 1212CMR
Zoro # G9712919
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/14"
- Material Steel
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 3/8". Total length: 6-1/4".
- Includes Spline reversible ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1212CMR
- Zoro # G9712919
- UPC # 660731698817
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-3/14" |
Details
Material | Steel |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 3/8". Total length: 6-1/4". |
Includes | Spline reversible ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 3/8". Total length: 6-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111DF)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 20.0X1.50Mm Overall Length 32Mm (92719)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- URREA 13/16" Extralong comb wrench (1226L)
- URREA 3/8" Extralong comb wrench (1212L)
- URREA Spline Ratcheting wrench set of 9 pieces (metric). (JLMC12M)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 13X14Mm opening size. (1184M)
- BETA Ring Wrench, 19x22mm (000930119)
- Urrea Ratcheting Wrenches & Sets