Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 15Mm Spl Comb
Mfr # 1215MCMR
Zoro # G9731082
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-5/16"
- Material Steel
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 15 mm. Total length: 7-15/16".
- Includes Metric spline reversible ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1215MCMR
- Zoro # G9731082
- UPC # 660731698930
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-5/16" |
Details
Material | Steel |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 15 mm. Total length: 7-15/16". |
Includes | Metric spline reversible ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 15 mm. Total length: 7-15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3115)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 1/2 in L (54TL84)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L (60-250)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- Urrea Ratcheting Wrenches & Sets