Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 13Mm Spl Comb
Mfr # 1213MCMR
Zoro # G9711473
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-3/16"
- Material Steel
- Includes Metric spline reversible ratcheting wrenches
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 13 mm. Total length: 7-3/16".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1213MCMR
- Zoro # G9711473
- UPC # 660731698916
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-3/16" |
Details
Material | Steel |
Includes | Metric spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 13 mm. Total length: 7-3/16". |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 13 mm. Total length: 7-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 11/64 (C97308)
- WINDLINE Windline TDL-4X 4 Step Over Platform Telescoping Boat Ladder (TDL-4X)
- TRUE BLUE Empire em55.24 I-Beam Level, Level/Plumb Vial, 3-Vial, Aluminum (500M.24)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- URREA Combination Ratchet Wrench, 11Mm. (1211MCM)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- URREA Metric Reversible combination ratcheting wrench set (7 pieces). (12MR7M)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size. (1192MA)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA 9/16" Extralong comb wrench (1218L)
- MILWAUKEE TOOL 15/16" Flex Head Ratcheting Combination Wrench (45-96-9821)
- Urrea Ratcheting Wrenches