Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 12Mm Spl Comb
Mfr # 1212MCMR
Zoro # G9712900
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-13/16"
- Material Steel
- Includes Metric spline reversible ratcheting wrenches
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 12 mm. Total length: 6-13/16".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1212MCMR
- Zoro # G9712900
- UPC # 660731698909
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-13/16" |
Details
Material | Steel |
Includes | Metric spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 12 mm. Total length: 6-13/16". |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 12 mm. Total length: 6-13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- URREA Ratchet Wrench, 10Mm Spl Comb (1210MCMR)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA 15/16" Extralong comb wrench (1230L)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- Urrea Wrenches