Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 1/2" Spl Comb
Mfr # 1216CMR
Zoro # G9711309
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-3/16"
- Material Steel
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 1/2". Total length: 7-3/16".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1216CMR
- Zoro # G9711309
- UPC # 660731698831
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-3/16" |
Details
Material | Steel |
Includes | Spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 1/2". Total length: 7-3/16". |
Item | Ratcheting wrenches |
Description
Get to work quickly with the URREA 1216CMR Ratchet Wrench. This reversible ratcheting wrench measures 7-3/16" in total length. The opening size is 1/2". It features a spline design that exceeds ASME B107.100 standards. When you're looking for a reliable tool, look no further than the URREA 1216CMR Ratchet Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-7' 9)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA Ratchet Wrench, 9/16" Spl Comb (1218CMR)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Combination Ratcheting Wrenches (Set of 7 pieces) inches. (1200CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- Urrea Wrenches