Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 10Mm Spl Comb
Mfr # 1210MCMR
Zoro # G9712331
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Material Steel
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 10 mm. Total length: 6-1/4".
- Includes Metric spline reversible ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210MCMR
- Zoro # G9712331
- UPC # 660731698886
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/4" |
Details
Material | Steel |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 10 mm. Total length: 6-1/4". |
Includes | Metric spline reversible ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 10 mm. Total length: 6-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9mm (1209MRCS)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- WARWOOD TOOL 6' San Angelo Digging Bar (26450)
- URREA Combination Ratchet Wrench, 13Mm. (1213MCM)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA 7/8" Extralong comb wrench (1228L)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCV26T)
- Urrea Ratcheting Wrenches