Shop All Automotive Diagnostic & Testing Instruments
Urrea
Radiator Press Tester Set, 6Pz
Mfr # 2370A
Zoro # G0294166
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Length 18.9
- Includes Basic radiator pressure testing kit, 6 pieces
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2370A
- Zoro # G0294166
- UPC # 660731662498
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 18.9 |
Details
Item | Tester |
Application | Industrial duty |
Includes | Basic radiator pressure testing kit, 6 pieces |
Number of Pieces | 6 |
Description
It sends pressurized air into the radiator using a pump and the appropriate connector. If there is a leak, the manometer will detect a drop in pressure. Capacity: 35 psi. The set includes: up to 200°C thermometer; pressure tester pump with 0-35 PSI manometer; test adapter for BENZ, GM, VOLVO, SAAB, STERLING, CITROEN, RENAULT, FIAT, ALFA, JEEP, VW, AUDI, BMW, PORSCHE, FORD, ROVER, OPEL, JAGUAR; Test adapter for BENZ, GM (BUICK), Jeep; test adapter for PEUGEOT, SUBARU, CHRYSLER, ACURA, GM (Nova, Spectrum, Sprint) MITSUBISHI, NISSAN, MAZDA, TPYOTA, INFINITI, GEO, SUZUKI, ISUZU, FORD; Adapter for HONDA, TOYOTA, SUZUKI, MITSUBISHI, CHRYLER and ACURA; plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 09034 Marine Boat Soap (7100087813)
- ARMOR ALL Concentrated Car Wash 64 oz (AUSVHWB-64-1USL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- GATES Fuel Tank Cap, 31803 (31803)
- URREA Fuel pump vacuum tester (2341)
- URREA In-line spark tester (2355)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Piston compression tester set with adapters (2339)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Compression tester for gasoline motors (2340)
- AFTERMARKET B1SB060 4in1 DIESEL QUALITY TEST KIT 60 pc (A-B1SB060-AI)
- Urrea Automotive Diagnostic Tools