Shop All Automotive Diagnostic & Testing Instruments
Urrea
Radiator Press Tester Set, 14Pz
Mfr # 2370
Zoro # G0277314
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.54
- Application Industrial duty
- Includes Radiator pressure test master set, 14 pieces
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2370
- Zoro # G0277314
- UPC # 660731662375
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 16.54 |
Details
Item | Tester |
Application | Industrial duty |
Includes | Radiator pressure test master set, 14 pieces |
Number of Pieces | 14 |
Description
It sends pressurized air into the radiator using a pump and the appropriate connector. If there is a leak, the manometer will detect a drop in pressure. Capacity: 35 psi. The set includes: up to 200°C thermometer; pressure tester pump with 0-35 PSI manometer; test adapter for GM (Cadillac); test adapter for BENZ, GM (BUIK) and JEEP; test adapter for PEUGEOT, SUBARU, CHRYSLER, ACURA, GM (Nova, Spectrum, Sprint) MITSUBISHI, NISSAN, MAZDA, TOYOTA, INFINITI, GEO, SUZUKI, ISUZU and FORD; Adapter for HONDA, TOYOTA, SUZUKI, MITSUBISHI, CHRYSLER and ACURA; Adapter for BENZ (ML-class), GM (Achiva, Skylark, Grand Am 1992.2002); Adapter for VOLVO, SAAB, STERLING, CITROEN, RENAULT, FIAT, ALFA, JEEP; Adapter for VW (Vento, T4, Passat - 1996, Golf, Beetle, Sharan); Adapter for AUDI (A4, A5, A6), BMW345, VW (PASSAT - 1997 - 2002); Adapter for BMW; Adapter for AUDI AND VW; Adapter for FORD INTERNATIONAL, LAND ROVER, OPEL, JAGUAR; Adapter for BENZ (C-Class, E-Class, S-Class) and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Oval Side Bars, Black, 4", S225044 (S225044)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- A & I PRODUCTS Replacement Sealed Beam, 4411, 12 Volt 4.1" x3.2" x4.1" (A-28A117)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- URREA Compression tester for gasoline motors (2340)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Fuel pump vacuum tester (2341)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA In-line spark tester (2355)
- ADVANCED DIAGNOSTICS Smart Pro Nissan 10 Pin Lead (NATS2 System) ADC2118 (ADD-TT0350XXXX)
- Urrea Automotive Diagnostic Tools