Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 9/16" opening size.
Mfr # 3818
Zoro # G9712970
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4 in
- Material Steel
- Size 9/16"
- Includes Quick release flare nut wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3818
- Zoro # G9712970
- UPC # 660731648508
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 7-1/4 in |
Size | 9/16" |
Details
Wrench Item | Nut wrenches |
Material | Steel |
Includes | Quick release flare nut wrenches |
Application | Heavy duty |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 9/16". Length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short (15528)
- KO-KEN Socket 8mm Surface 55mm 3/8 Sq. Drive (3310M-8)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- GEARWRENCH 6 Piece Flare Nut SAE Wrench Set (81907)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- Urrea Flare Nut Wrenches