Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 7/16" opening size.
Mfr # 3814
Zoro # G9731913
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Size 7/16"
- Material Steel
- Includes Quick release flare nut wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3814
- Zoro # G9731913
- UPC # 660731648485
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 5-1/4 in |
Size | 7/16" |
Details
Wrench Item | Nut wrenches |
Material | Steel |
Includes | Quick release flare nut wrenches |
Application | Heavy duty |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 7/16". Length: 5-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- STARRETT Tap Wrench (174)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- FISCH Brad Point Drill Bit, Steel, 5/32in, 11pcs (FSF-305712)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- PROTO Flare Nut Wrench, Head Size 10mm (J3810M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1" 12 PT BLACK (MTBLK4132)
- Urrea Wrenches