Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 3/4" opening size.
Mfr # 3824
Zoro # G9730260
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4 in
- Includes Quick release flare nut wrenches
- Size 3/4"
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3824
- Zoro # G9730260
- UPC # 660731648539
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 7-1/4 in |
Size | 3/4" |
Details
Wrench Item | Nut wrenches |
Includes | Quick release flare nut wrenches |
Application | Heavy duty |
Material | Steel |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 3/4". Length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- RED DEVIL Patchers Utility Pat (4045)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J10022)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- GEARWRENCH 6 Piece Ratcheting Flex Head Flare Nut Metric Wrench Set (89101D)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 FLARE NUT- CHROME (MT4140)
- Urrea Flare Nut Wrenches