Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 1/2" opening size.
Mfr # 3816
Zoro # G9713144
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Size 1/2"
- Material Steel
- Application Heavy duty
- Includes Quick release flare nut wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3816
- Zoro # G9713144
- UPC # 660731648492
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 5-1/4 in |
Size | 1/2" |
Details
Wrench Item | Nut wrenches |
Material | Steel |
Application | Heavy duty |
Includes | Quick release flare nut wrenches |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 1/2". Length: 5-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1125)
- PELICAN Black Protective Case, 38.12"L x 16"W x 6.12"D (017000-0010-110)
- GYROS Keyless Mini Adaptor Chuck, 1/8” and 3/16” Straight Shank, 0 “- .039” Capacity, Bits No. 60-80 (45-01801)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.906 (111190600)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- Urrea Flare Nut Wrenches