Shop All Grease Gun Accessories
Urrea
Quick coupler for grease gun 8,000 psi
Mfr # 23604
Zoro # G9712313
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.94
- Application Industrial duty
- Includes Coupler for grease gun
- Color Silver
- Width 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23604
- Zoro # G9712313
- UPC # 660731906646
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 3.94 |
Width | 9.84 |
Details
Item | Grease gun |
Application | Industrial duty |
Includes | Coupler for grease gun |
Color | Silver |
Material | Steel |
Max. Pressure (PSI) | 8,000 psi" |
Description
Manufactured in heat-treated steel with high resistance to wear and high pressures. Retractable jaw with lever. Working pressure 8000 psi. 1/8" NPT screw. Optimizes the delivery of grease. Ideal in agriculture, construction and industry, as well as automotive services and lubrication equipment. Allows free hands during lubrication tasks, once connected it does not need to be fastened. Reduces cost, due to its optimal delivery of leak-proof lubricant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119168.00)
- LOVEJOY Solid U Joint (D-11)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- URREA Reinforced grease control valves 10,000 psi (23615)
- URREA Z type rotary connector 6,000 psi (23617)
- WESTWARD Grease Coupler, Zerk, 90 Degree (45FG51)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- ZEELINE Grease FittingsAssorted, 80Pack (ZE66)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- Urrea Grease Gun Accessories