Shop All Composite Toe Boots and Shoes
Urrea
PVC boots with toe cap Us#9
Mfr # USBIC7
Zoro # G9721115
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Footwear Width 15.75
- Outsole Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USBIC7
- Zoro # G9721115
- UPC # 660731629354
- Country of Origin Mexico
- Category Composite Toe Boots and Shoes
Dimensions
Size | 27CM/9USA |
Footwear Width | 15.75 |
Details
Item | Boots |
Color | Black |
Outsole Material | Plastic |
Description
15.75” height from heel to top of boot. The boot can be trimmed to the desired height. Steel toe cap to protect against impacts to the toes. Sole has a special design to protect against water flow. Size: 9.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- MSA SAFETY Faceshield Goggle Assembly, Anti-Fog/Anti-Scratch, ANSI Dust/Splash Rating D3, Clear Visor (10150069)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37607)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Orange (OF-VS3-05)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- URREA Sport dielectric safety boots Us#10 (USZD85)
- URREA Sport dielectric safety boots Us#8-1/2 (USZD65)
- URREA Sport dielectric safety boots Us#10 (USZD8)
- URREA Top comfort dielectronic safety boots Us#9-1/2 (USZC75)
- WOLVERINE 6-Inch Work Boot, XW, 8, Brown, PR (W211165)
- CARHARTT Athletic Shoe, M, 13, Black, PR (CMD3461 13M)
- Urrea Composite Toe Boots and Shoes