Shop All Composite Toe Boots and Shoes
Urrea
PVC boots with toe cap Us#7
Mfr # USBIC5
Zoro # G9721124
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Footwear Width 14.96
- Outsole Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USBIC5
- Zoro # G9721124
- UPC # 660731629330
- Country of Origin Mexico
- Category Composite Toe Boots and Shoes
Dimensions
Size | 25CM/7USA |
Footwear Width | 14.96 |
Details
Item | Boots |
Color | Black |
Outsole Material | Plastic |
Description
15.75” height from heel to top of boot. The boot can be trimmed to the desired height. Steel toe cap to protect against impacts to the toes. Sole has a special design to protect against water flow. Size: 7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS-HEATMAX HotHands Hand Warmers, PK2 (HH2)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- URREA Top comfort dielectronic safety boots Us#9-1/2 (USZC75)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CAROLINA SHOE Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- GEORGIA BOOT 6-Inch Work Boot, M, 12, Black, PR (GB00562)
- ARIAT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- Urrea Foot Protection