Shop All Composite Toe Boots and Shoes
Urrea
PVC boots with toe cap Us#10
Mfr # USBIC8
Zoro # G9711823
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Footwear Width 16.54
- Outsole Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USBIC8
- Zoro # G9711823
- UPC # 660731629361
- Country of Origin Mexico
- Category Composite Toe Boots and Shoes
Dimensions
Size | 28CM/10USA |
Footwear Width | 16.54 |
Details
Item | Boots |
Color | Black |
Outsole Material | Plastic |
Description
15.75” height from heel to top of boot. The boot can be trimmed to the desired height. Steel toe cap to protect against impacts to the toes. Sole has a special design to protect against water flow. Size: 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Rigid Plastic, Utility Room No Admittance Sign, Landscape (OS-NS-P-710-L-18846)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- URREA Top comfort dielectronic safety boots Us#9-1/2 (USZC75)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- REEBOK Athletic Shoe, W, 10, Black, PR (RB423)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- Urrea Foot Protection