Shop All Punch & Chisel Sets
Urrea
Punches and drift pins set of 7 pieces.
Mfr # 47A
Zoro # G0278732
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.84
- Application Heavy duty
- Includes Punches and drift pins sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 47A
- Zoro # G0278732
- UPC # 660731610864
- Country of Origin Mexico
- Category Punch & Chisel Sets
Dimensions
Length | 9.84 |
Details
Number of Pieces | 7 |
Material | Steel |
Item | Pin sets |
Application | Heavy duty |
Includes | Punches and drift pins sets |
Description
Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. The set includes Straight drift pin: 1/4” x 1/16", 1/4" x 3/32", 5/16" x 1/8", 5/16" x 5/32", 3/8" x 3/16", 7/16" x 7/32", 1/2" x 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Edge Scraper Tool (ATH-11-CEL)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- OX TOOLS 7-Inch OXTreme Multi-Cut Diamond Blade (OX-UDH10-7)
- URREA Punches and drift pins set of 5 pieces (48A)
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- GROZ Pin Punch Set, 8 pcs. (25580)
- MAYHEW Pilot Punch #5 5/32" (25004)
- MAYHEW CENTER PUNCH SET 7PC (MAY60007)
- ASTRO PNEUMATIC Astro Pneumatic AST-1600 Punch And Chisel Set (AST-1600)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- Urrea Cutting and Shaping Tools