Shop All Chisels
Urrea
Punch & Chisel Set, 5Pc
Mfr # NO.4
Zoro # G0293012
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 5
- Application Heavy duty
- Includes 5 piecea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9.13 |
Details
Item | Punches set |
Material | Steel |
Number of Pieces | 5 |
Application | Heavy duty |
Includes | 5 piecea |
Description
Chisels, drift pins and punches, set of 5 pieces. The set includes the following sizes: 5/16 x 5/32”, 3/8 x 3/16”, 3/8 x 1/8”, 7/16 x 7/16”, 1/2 x 1/2”, Pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- URREA 7/8"X8" Non-Sparking Cold Cut Chisel (UH86A-7/8X8)
- URREA Cold Cut Chisel 5/8"x1/2" (86A-1/2)
- MAYHEW SELECT Mason Chisel, 3 in. x 7-1/2 in., Steel (12300)
- Urrea Chisels