Shop All Center Punches
Urrea
Punch, 90° 7/16" Center
Mfr # 41-7/16
Zoro # G0309636
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-1/4"
- Includes Punto para centrar 90° 7/16".
- Material Steel
- Application Heavy duty
- Tip Size (In.) 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 41-7/16
- Zoro # G0309636
- UPC # 660731609127
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 5-1/4" |
Tip Size (In.) | 5/32" |
Details
Item | Prick punch |
Includes | Punto para centrar 90° 7/16". |
Material | Steel |
Application | Heavy duty |
Description
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 7/16”. Tip size: 5/32”. Total length: 5-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #9 (54019)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 45/64 (C17043)
- KNIPEX Snap Ring Pliers, External, 8 1/4" Exter (46 31 A32)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- URREA Punch, 90° 3/8" Center (41-3/8)
- URREA Punch, 90° 1/2" Center (41-1/2)
- URREA Punch, 90° 5/8" Center (41-5/8)
- WARWOOD TOOL 1 Backing Out Punch, 16 Hickory Safety Grip Handle (32462)
- FOWLER Super Heavy Duty Automatic Center Punch (525002900)
- MAYHEW PRO Center Punch, 4 in. L, Steel, Black Oxide (24000)
- MALCO Malco TNP2R Trim Nail Punch with Retaining Clip, 6 Ea/Box (TNP2R)
- Urrea Center Punches