Shop All Center Punches
Urrea
Punch, 90° 5/8" Center
Mfr # 41-5/8
Zoro # G0308875
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6-1/4"
- Application Heavy duty
- Includes Punto para centrar 90° 5/8".
- Material Steel
- Tip Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 41-5/8
- Zoro # G0308875
- UPC # 660731609110
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 6-1/4" |
Tip Size (In.) | 5/16" |
Details
Item | Prick punch |
Application | Heavy duty |
Includes | Punto para centrar 90° 5/8". |
Material | Steel |
Description
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 5/8”. Tip size: 5/16”. Total length: 6-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- OTC Puller, Pitmanarm, 2jaw (6496)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- AMPG Cmm Extension, 30mm Length, M2 (Z3830)
- URREA Punch, 90° 1/2" Center (41-1/2)
- URREA Punch, 90° 3/8" Center (41-3/8)
- URREA Punch, 90° 7/16" Center (41-7/16)
- DASCO Pro 5/16 In. Center Punch (0531-0)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Handle (32451)
- MALCO Malco HP18KR Punch by Malco (HP18KR)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- Urrea Cutting and Shaping Tools