Shop All Center Punches
Urrea
Punch, 90° 5/16" Center
Mfr # 41-5/16
Zoro # G0299276
product price: $2.29
/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5"
- Material Steel
- Includes Punto para centrar 90° 5/16".
- Application Heavy duty
- Tip Size (In.) 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 41-5/16
- Zoro # G0299276
- UPC # 660731609103
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 5" |
Tip Size (In.) | 3/32" |
Details
Item | Prick punch |
Material | Steel |
Includes | Punto para centrar 90° 5/16". |
Application | Heavy duty |
Description
When you need to mark pieces in manufacturing or assembly, the URREA 41-5/16 Punch is a reliable tool. The 50° center punch can be used for marking pieces. It features a 90° prick punch that prevents tips from slipping off and centers the bore point. It also has a width of 5/16" and tip size of 3/32". The total length measures 4 5/8". The URREA 41-5/16 Punch is an efficient tool for your shop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket 6 (808MDMG)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 5/8" Center (41-5/8)
- URREA Punch, 90° 3/8" Center (41-3/8)
- URREA Punch, 90° 1/2" Center (41-1/2)
- WILLIAMS Williams Solid Punch, 1/8" Pt, 5" (P-14)
- MAYHEW SELECT Center Punch, 5 in. L, Steel, Shot Blast (74002)
- TESA BROWN & SHARPE Plunger Realease Magnet, 6 In L (599-773)
- Urrea Center Punches