Shop All Center Punches
Urrea
Punch, 90° 1/4" Center
Mfr # 41-1/4
Zoro # G0279895
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-1/4"
- Includes Punto para centrar 90° 1/4".
- Material Steel
- Application Heavy duty
- Tip Size (In.) 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 41-1/4
- Zoro # G0279895
- UPC # 660731609066
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 4-1/4" |
Tip Size (In.) | 5/64" |
Details
Item | Prick punch |
Includes | Punto para centrar 90° 1/4". |
Material | Steel |
Application | Heavy duty |
Description
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 1/4”. Tip size: 5/64”. Total length: 4-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7341)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- URREA Punch, 90° 1/2" Center (41-1/2)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 3/8" Center (41-3/8)
- URREA Punch, 90° 5/8" Center (41-5/8)
- HOUGEN Center Punch (03770)
- STARRETT Center Punch (264F)
- WESTWARD Automatic Center Punch, 6 In, Carbide Tip (2YNF1)
- Urrea Cutting and Shaping Tools